Leviton L8712 Slack Grip, Offset Eye, Split Rod Mesh, .620 - .740"

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    L8712
  • Rexel Part Number:

    279587
  • UPC:

    078477972625

Slack Grips, Offset Eye, Split Rod Mesh, Single Weave, Heavy Duty, Cable Diameter Range: .620 - .740 Inch, Mesh Length (Medium): 9 Inch.

$ 67.70 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # L8712

Rexel Part # 279587

UPC 078477972625

UNSPSC 39131607

Length 9 in

Material Steel

Range 0.620 in - 0.740 in

Type Pulling Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch