Leviton L8713 Slack Grip, Offset Eye, Split Rod Mesh, .750 - .990"

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    L8713
  • Rexel Part Number:

    258826
  • UPC:

    078477972632

Slack Grips, Offset Eye, Split Rod Mesh, Single Weave, Heavy Duty, Cable Diameter Range: .750 - .990 Inch, Mesh Length (Medium): 11 Inch.

$ 73.87 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # L8713

Rexel Part # 258826

UPC 078477972632

UNSPSC 39131607

Length 11 in

Material Steel

Range 0.750 in - 0.990 in

Type Pulling Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch