Leviton L8722 Slack Grip, Offset Eye, Split Rod Mesh, 3.50 - 3.99"

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    L8722
  • Rexel Part Number:

    527142
  • UPC:

    078477972717

Slack Grips, Offset Eye, Split Rod Mesh, Single Weave, Heavy Duty, Cable Diameter Range: 3.50 - 3.99 Inch, Mesh Length (Medium): 25 Inch.

$ 167.21 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # L8722

Rexel Part # 527142

UPC 078477972717

UNSPSC 39131607

Length 25 in

Material Steel

Range 3.500 in - 3.990 in

Type Pulling Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch