Arlington 6A3 Offset Nipple, 3/4", Die-Cast Zinc

  • Mfr/Brand Name:

    Arlington
  • Mfr Number:

    6A3
  • Rexel Part Number:

    34289
  • UPC:

    018997613004

Offset Nipple, Trade Size: 3/4", Knockout Size: 3/4", Material: Die-Cast Zinc, Dimensions: 2.56" x 1.22", Standard Package: 100.

$ 433.88 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Arlington

Mfr Part # 6A3

Rexel Part # 34289

UPC 018997613004

UNSPSC 39121311

Diameter 3/4 in

Material Die Cast

Type Nipple

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch