Oldcastle Precast 1000115 Rectangular Pull Box

  • Mfr/Brand Name:

    Oldcastle Precast
  • Mfr Number:

    1000115
  • Rexel Part Number:

    411940
  • UPC:

    674812201803

Light Duty Box, Material: Reinforced Concrete, W x L x D: 18" x 27" x 12", Color: Gray.

$ 52.08 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Oldcastle Precast

Mfr Part # 1000115

Rexel Part # 411940

UPC 674812201803

UNSPSC 39121300

Color Gray

Material Polymer

Product Depth 12 in

Product Height 18 in

Product Width 27 in

Type Pull Box

Place your Will Call order by clicking the cart button next to the appropriate Branch