Power-Strut PS 3102 1/2 EG One-piece Cable & Conduit Clamp

  • Mfr/Brand Name:

    Power-Strut
  • Mfr Number:

    PS 3102 1/2 EG
  • Rexel Part Number:

    115522
  • UPC:

    702316516113

One Piece Strut Strap, Size: 1/2 in, Finish: Electro Galvanized

$ 448.97 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Power-Strut

Mfr Part # PS 3102 1/2 EG

Rexel Part # 115522

UPC 702316516113

UNSPSC 39121700

Diameter 1/2 in

Material Steel

Type Post Base

Place your Will Call order by clicking the cart button next to the appropriate Branch