Power-Strut PS2041-3/4-EG PS 2041; O.D.

  • Mfr/Brand Name:

    Power-Strut
  • Mfr Number:

    PS2041-3/4-EG
  • Rexel Part Number:

    371215
  • UPC:

    70231650808

O.D Tubing Clamp, 1 Hole, Size 3/4 in, Material: Steel, Finish: Electro Galvanized.

$ 229.56 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Power-Strut

Mfr Part # PS2041-3/4-EG

Rexel Part # 371215

UPC 70231650808

UNSPSC 31162906

Diameter 3/4 in

Material Steel

Mounting 1-Hole

Type Strut Strap

Place your Will Call order by clicking the cart button next to the appropriate Branch