Cooper B-Line B1516 Conduit Strut Clamp,

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    B1516
  • Rexel Part Number:

    377000
  • UPC:

    781011631574

Conduit Strut Strap without Saddle, 1 in EMT Conduit to 3/4 in Rigid Conduit, Material: Steel, Finish: Electro Plated Zinc. Load Limit: 300LBs.

$ 151.36 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # B1516

Rexel Part # 377000

UPC 781011631574

UNSPSC 39121311

Diameter 1 in

Material Steel

Type Strut Strap

Place your Will Call order by clicking the cart button next to the appropriate Branch