Cooper B-Line B1520S 1-1/4" Conduit Strut Clamp,

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    B1520S
  • Rexel Part Number:

    400960
  • UPC:

    781011631772

Conduit Strut Strap with Saddle, 1 1/4 in EMT Conduit to 1 in Rigid Conduit, Material: Steel, Finish: Electro Plated Zinc. Load Limit: 300LBs.

$ 191.46 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # B1520S

Rexel Part # 400960

UPC 781011631772

UNSPSC 39121311

Diameter 1 1/4 in

Material Steel

Type Strut Strap

Place your Will Call order by clicking the cart button next to the appropriate Branch