Cooper B-Line B2302-1/2ZN 1/2-IN - ONE HOLE

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    B2302-1/2ZN
  • Rexel Part Number:

    199108
  • UPC:

    78101176090

One Hole Rigid Pipe Strap, 1/2 in, Material: Steel, Finish: Zinc Plated.

$ 98.68 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # B2302-1/2ZN

Rexel Part # 199108

UPC 78101176090

UNSPSC 39121311

Diameter 1/2 in

Material Steel

Mounting 1-Hole

Type Strut Strap

Place your Will Call order by clicking the cart button next to the appropriate Branch