Erico Caddy SCH12B Strut Conduit Clamp, Universal, 3/4" EMT, 1/2" Rigid, Steel

  • Mfr/Brand Name:

    Erico Caddy
  • Mfr Number:

    SCH12B
  • Rexel Part Number:

    20705
  • UPC:

    782856255123

One Piece Strut Clamp, With Back Plate. 3/4" EMT; 1/2" Rigid. Static Load Limit 200 lbs. Standard Packaging Quantity: 100.

$ 196.46 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Erico Caddy

Mfr Part # SCH12B

Rexel Part # 20705

UPC 782856255123

UNSPSC 39121702

Diameter 3/4 in

Material Steel

Type Strut Strap

Place your Will Call order by clicking the cart button next to the appropriate Branch