Erico Caddy SCH20B Strut Conduit Clamp, Universal, 1-1/4" EMT, 1" Rigid, Steel

  • Mfr/Brand Name:

    Erico Caddy
  • Mfr Number:

    SCH20B
  • Rexel Part Number:

    20673
  • UPC:

    782856255208

One Piece Strut Clamp, With Back Plate. EMT 1-1/4"; Rigid 1". Static Load Limit: 200 lbs. Standard Packaging Quantity: 100.

$ 200.79 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Erico Caddy

Mfr Part # SCH20B

Rexel Part # 20673

UPC 782856255208

UNSPSC 39121702

Diameter 1 1/4 in

Material Steel

Type Strut Strap

Place your Will Call order by clicking the cart button next to the appropriate Branch