Erico Caddy SCH24B Strut Conduit Clamp, Universal, 1-1/2" EMT, 1-1/4" Rigid, Steel

  • Mfr/Brand Name:

    Erico Caddy
  • Mfr Number:

    SCH24B
  • Rexel Part Number:

    47415
  • UPC:

    782856252276

One Piece Strut Clamp, With Back Plate. 1-1/2" EMT; 1-1/4" Rigid. Static Load Limit: 350 lbs. Standard Packaging Quantity: 50.

$ 213.14 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Erico Caddy

Mfr Part # SCH24B

Rexel Part # 47415

UPC 782856252276

UNSPSC 39121702

Diameter 1 1/2 in

Material Steel

Type Strut Strap

Place your Will Call order by clicking the cart button next to the appropriate Branch