Erico Caddy SCH32B Strut Strap, 1-Piece, Diameter: 1-1/2 - 2", Steel

  • Mfr/Brand Name:

    Erico Caddy
  • Mfr Number:

    SCH32B
  • Rexel Part Number:

    47394
  • UPC:

    782856252375

One Piece Strut Clamp, With Back Plate. 2" EMT; 1-1/2" Rigid. Static Load Limit: 350 lbs. Standard Packaging Quantity: 50.

$ 232.58 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Erico Caddy

Mfr Part # SCH32B

Rexel Part # 47394

UPC 782856252375

UNSPSC 39121702

Diameter 1 1/2 in

Material Steel

Type Strut Strap

Place your Will Call order by clicking the cart button next to the appropriate Branch