Superstrut LKCPC250 SS LKCPC250 STRUT LOC-KING COBRA

  • Mfr/Brand Name:

    Superstrut
  • Mfr Number:

    LKCPC250
  • Rexel Part Number:

    636698
  • UPC:

    61601312038

Loc-King Cobra One-piece Cable and Pipe Clamp, Diameter: 2 1/2 in, Material: Steel, Finish: Gold Galvanized.

$ 1,030.26 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Superstrut

Mfr Part # LKCPC250

Rexel Part # 636698

UPC 61601312038

UNSPSC 31151901

Diameter 2 1/2 in

Material Steel

Type Strut Strap

Place your Will Call order by clicking the cart button next to the appropriate Branch