Unistrut P1546 EG Open Angle Connector, 45 Degree, Steel/Electro-Galvanized

  • Mfr/Brand Name:

    Unistrut
  • Mfr Number:

    P1546 EG
  • Rexel Part Number:

    115648
  • UPC:

    786364021317

Open Angle Connector, 45 Degree, Material: Steel, Finish: Electro Galvanized.

$ 703.15 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Unistrut

Mfr Part # P1546 EG

Rexel Part # 115648

UPC 786364021317

UNSPSC 30103600

Diameter 9/16 in

Material Steel

Mounting 2-Hole

Type Open Angle Connector

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch