Unistrut P1546-GR UNS P1546-GR 45° ANGULAR

  • Mfr/Brand Name:

    Unistrut
  • Mfr Number:

    P1546-GR
  • Rexel Part Number:

    615689
  • UPC:

    78636415460

Open Angle Connector, 2 Holes, Hole Diameter: 9/16 in, 45 Degree, Material: Steel, Finish: Perma Green.

$ 715.86 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Unistrut

Mfr Part # P1546-GR

Rexel Part # 615689

UPC 78636415460

UNSPSC 30103600

Diameter 9/16 in

Material Steel

Mounting 2-Hole

Type Open Angle Connector

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch