Unistrut P2265-HG UNS P2265-HG 45° ANGULAR

  • Mfr/Brand Name:

    Unistrut
  • Mfr Number:

    P2265-HG
  • Rexel Part Number:

    721997
  • UPC:

    78636403155

Open Angle Connector, 4 Holes, Hole Diameter: 9/16 in, 45 Degree, Material: Steel, Finish: Hot-Dipped Galvanized.

$ 976.29 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Unistrut

Mfr Part # P2265-HG

Rexel Part # 721997

UPC 78636403155

UNSPSC 30103600

Diameter 9/16 in

Material Steel

Mounting 4-Hole

Type Open Angle Connector

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch