Power-Strut PS 633 45 DEG EG Two Hole Open Angle Connector, 45°, 9/16" Bolt, Steel

  • Mfr/Brand Name:

    Power-Strut
  • Mfr Number:

    PS 633 45 DEG EG
  • Rexel Part Number:

    205623
  • UPC:

    702316501553

Open Angle Connector, 2 Holes, Bolt Hole Diameter 9/16 in, 45 Degree, 2 1/8" x 3", Material: Steel, Finish: Electro-Galvanized.

$ 204.02 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Power-Strut

Mfr Part # PS 633 45 DEG EG

Rexel Part # 205623

UPC 702316501553

UNSPSC 39121724

Diameter 9/16 in

Material Steel

Mounting 2-Hole

Type Open Angle Connector

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch