Cooper B-Line B152ZN Conduit Strut Clamp,

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    B152ZN
  • Rexel Part Number:

    700799
  • UPC:

    781011513436

Open Angle Connector, 37-1/2 Degree, 2 Holes, Bolt Hole Diameter: 9/16 in, Material: Steel. Finish: Electro Plated Zinc.

$ 1,600.88 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # B152ZN

Rexel Part # 700799

UPC 781011513436

UNSPSC 39121311

Diameter 9/16 in

Material Steel

Mounting 2-Hole

Type Open Angle Connector

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch