Cooper B-Line B154HDG B154HDG

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    B154HDG
  • Rexel Part Number:

    270926
  • UPC:

    78101102545

Open Angle Connector, 45 Degree, 2 Holes, Bolt Hole Diameter: 9/16 in, Material: Steel. Finish: Hot-Dipped Galvanized.

$ 1,815.49 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # B154HDG

Rexel Part # 270926

UPC 78101102545

UNSPSC 39121311

Diameter 9/16 in

Material Steel

Mounting 2-Hole

Type Open Angle Connector

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch