Cooper B-Line B250ZN FOUR HOLE OPEN ANGLE, 60

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    B250ZN
  • Rexel Part Number:

    61293
  • UPC:

    78101152483

Open Angle Connector, 4 Holes, Bolt Hole Diameter: 9/16 in, 60 Degree, Material: Steel. Finish: Zinc Plated.

$ 2,643.48 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # B250ZN

Rexel Part # 61293

UPC 78101152483

UNSPSC 39121311

Diameter 9/16 in

Material Steel

Mounting 4-Hole

Type Open Angle Connector

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch