Cooper B-Line B325ZN BLN B325ZN TWO HOLE OPEN SHORT

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    B325ZN
  • Rexel Part Number:

    680227
  • UPC:

    78101153193

Open Short Angle Connector, 2 Holes, 30 Degree, Material: Steel, Finish: Zinc Plated.

$ 2,120.89 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # B325ZN

Rexel Part # 680227

UPC 78101153193

UNSPSC 39121311

Diameter 9/16 in

Material Steel

Mounting 2-Hole

Type Open Angle Connector

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch