Cooper B-Line B327ZN Two Hole Open Angle Connector, 45°, 9/16" Bolt, Steel

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    B327ZN
  • Rexel Part Number:

    269963
  • UPC:

    78101153213

Two Hole Open Angle Connector, 45 Degree, 9/16 Inch Bolt, Steel/Zinc Plated

$ 1,963.79 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # B327ZN

Rexel Part # 269963

UPC 78101153213

UNSPSC 39121311

Diameter 9/16 in

Material Steel

Mounting 2-Hole

Type Open Angle Connector

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch