Superstrut AB227EG AB227EG

  • Mfr/Brand Name:

    Superstrut
  • Mfr Number:

    AB227EG
  • Rexel Part Number:

    250831
  • UPC:

    61601301369

Open Angle Connector, 2 Holes, Bolt Hole Diamater: 9/16 in, 45 Degree, Material: Steel, Finish: Silver Galvanized.

$ 998.15 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Superstrut

Mfr Part # AB227EG

Rexel Part # 250831

UPC 61601301369

UNSPSC 31162502

Diameter 9/16 in

Material Steel

Mounting 2-Hole

Type Open Angle Connector

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch