Wiremold 5737WH 4-3/4" Round Extension Box, Open Base

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    5737WH
  • Rexel Part Number:

    108259
  • UPC:

    786776562859

Steel, Round Extension Box with Open Base, 500, 700 Series. Size: 4-3/4" Diameter, 1" Height. White

$ 15.28 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # 5737WH

Rexel Part # 108259

UPC 786776562859

UNSPSC 39131709

Color White

Family / Style 500 Series

Material Steel

Type Distribution Box

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch