Wiremold V5735 Distribution Box, 500/700 Series Raceway, Ivory

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    V5735
  • Rexel Part Number:

    23576
  • UPC:

    786776070385

Steel Distribution Box, V500, V700 Series. Size: 1-3/8" Depth, 4-3/4" Length. Ivory.

$ 16.66 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # V5735

Rexel Part # 23576

UPC 786776070385

UNSPSC 39131709

Color Ivory

Family / Style 500 Series

Material Steel

Type Distribution Box

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch