Wiremold V5739A 6-3/8" Round Extension Box, Open Base, 500/700 Series Raceway, Ivory

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    V5739A
  • Rexel Part Number:

    23189
  • UPC:

    786776070453

Steel, Round Extension Box with Open Base, 500, 700 Series. Size: 6-3/8" Diameter, 1" Height. Ivory.

$ 18.34 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # V5739A

Rexel Part # 23189

UPC 786776070453

UNSPSC 39131709

Color Ivory

Diameter 6 3/8 in

Family / Style 500 Series

Material Steel

Product Height 1 in

Type Extension Box

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch