Allen-Bradley 700-HG42A1-5-6 Relay, Power, Open Style, 2PDT, 40A, 120VAC, with Options

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    700-HG42A1-5-6
  • Rexel Part Number:

    45796
  • UPC:

    66207331256

Relay, Power, Open Style, 2 Pole, Double Throw, 40 Amp, 120 Volt AC, Auxliary Snap Switch, Magnetic Blowout, Options

$ 102.02 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 700-HG42A1-5-6

Rexel Part # 45796

UPC 66207331256

UNSPSC 39122325

Amps 40

Family / Style 700-HG

Poles 2

Type Relay

Volts AC Control 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch