Allen-Bradley 700-HG42A2-6 Relay, Power, Open Style, 2PDT, 40A, 240VAC, Magnetic Blowout

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    700-HG42A2-6
  • Rexel Part Number:

    45673
  • UPC:

    66207331259

Relay, Power, Open Style, 2 Pole, Double Throw, 40 Amp, 240 Volt AC, Magnetic Blowout, Option

$ 65.97 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 700-HG42A2-6

Rexel Part # 45673

UPC 66207331259

UNSPSC 39122325

Amps 40

Family / Style 700-HG

Poles 2

Type Relay

Volts AC Control 240

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch