Allen-Bradley 700-PK400A1 Contactor, Industrial, AC Operated, 4P, 20A, 600VAC, 120VAC Coil

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    700-PK400A1
  • Rexel Part Number:

    57322
  • UPC:

    66207372717

Contactor, Industrial, Control, 20 Amp, 600 Volt AC, 120 Volt, AC Coil, 4 Pole, 4 Normally Open Master Contacts

$ 403.77 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 700-PK400A1

Rexel Part # 57322

UPC 66207372717

UNSPSC 39121535

Amps 20

Family / Style 700-PK

Mounting Surface

Poles 4

Type Contactor

Volts AC 600

Volts AC Control 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch