Allen-Bradley 700P800A1 Contactor, Industrial, AC Operated, 8P, 10A, 600VAC, 120VAC Coil

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    700P800A1
  • Rexel Part Number:

    44240
  • UPC:

    66207357767

Contactor, Industrial, Control, 10 Amp, 600 Volt AC, 120 Volt, AC Coil, 8 Pole, 8 Normally Open Contacts

$ 347.86 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 700P800A1

Rexel Part # 44240

UPC 66207357767

UNSPSC 39121535

Amps 10

Family / Style 700-P

Mounting Surface

Poles 8

Type Contactor

Volts AC 600

Volts AC Control 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch