Eaton A202K1CA Lighting Contactor, 3P, 30A, 120VAC Coil, Open, Magnetically Latch

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    A202K1CA
  • Rexel Part Number:

    59721
  • UPC:

    786678231815

Lighting Contactor, NEMA, 3-Pole, Normally Open Contacts, 30 Amp, 120 Volt AC Coil, Open, Magnetically Latched, Box Lugs

$ 928.93 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # A202K1CA

Rexel Part # 59721

UPC 786678231815

UNSPSC 39121529

Amps 30

Family / Style A202

IP/NEMA Rating Open

Mounting Surface

Poles 3

Type Lighting Contactor

Volts AC Control 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch