Eaton C30BGM8A Lighting Contactor, 8P, 110/120VAC Coil, 20A, NEMA 1

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    C30BGM8A
  • Rexel Part Number:

    652423
  • UPC:

    782113412696

Lighting Contactor, 8-Pole, 110/120 Volt AC Coil, 20 Amp, NEMA 1

$ 805.79 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # C30BGM8A

Rexel Part # 652423

UPC 782113412696

UNSPSC 39121521

Amps 20

Family / Style C30

IP/NEMA Rating 1

Mounting Surface

Poles 8

Type Lighting Contactor

Volts AC Control 110/120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch