Eaton CN35BN4AC Contactor, Lighting, 20A, 4P, Electrically Held, 120VAC Coil

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    CN35BN4AC
  • Rexel Part Number:

    102616
  • UPC:

    782114220887

20 Amp, 4-Pole, Electrically Held, Open Type, NEMA Lighting Contactor, 600V Rated, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil.

$ 683.89 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # CN35BN4AC

Rexel Part # 102616

UPC 782114220887

UNSPSC 39121529

Amps 20

Family / Style Freedom

Poles 4

Type Lighting Contactor

Volts AC Control 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch