Eaton CN35DN2AB Nema Electrically Held Lighting Contactor- Open Type

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    CN35DN2AB
  • Rexel Part Number:

    144212
  • UPC:

    782113780993

30 Amp, 2-Pole, Electrically Held, Open Type, NEMA Lighting Contactor, 600V Rated, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil.

$ 527.23 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # CN35DN2AB

Rexel Part # 144212

UPC 782113780993

UNSPSC 39121529

Amps 30

Family / Style Freedom

Poles 2

Type Lighting Contactor

Volts AC Control 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch