Eaton D26MR20A Relay, Machine Tool, D26, 2P, 2NO Form B Contacts, 120VAC Coil, 10A

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    D26MR20A
  • Rexel Part Number:

    109781
  • UPC:

    782113180267

Relay, Machine Tool, D26 Series, 2-Pole, 2 Normally Open, Form B, Convertible Contacts, 120 Volt AC Coil, 10 Amp

$ 222.99 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # D26MR20A

Rexel Part # 109781

UPC 782113180267

UNSPSC 39122331

Amps 10

Family / Style D26

Mounting Surface

Poles 2

Type Relay

Volts AC Control 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch