Asco 917122031 Contactor, Lighting, 12P, 120VAC Coil, 3PH

  • Mfr/Brand Name:

    Asco
  • Mfr Number:

    917122031
  • Rexel Part Number:

    156265
  • UPC:

Contactor, Lighting, 12-Pole, 120 Volt AC Coil, 3-Phase, 600 Volt AC

$ 508.56 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Asco

Mfr Part # 917122031

Rexel Part # 156265

UPC

UNSPSC 39121529

Amps 30

Family / Style 917

Mounting Surface

Phase 3

Poles 12

Type Contactor

Volts AC 600

Volts AC Control 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch