GE 463L40AJA Contactor, Lighting, 30A, 4NO, Contacts, 120VAC Coil, Open

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    463L40AJA
  • Rexel Part Number:

    275032
  • UPC:

    78316662070

Contactor, Lighting, 30 Amp, 4 Normally Open, Contacts, 120 Volt AC Coil, Open

$ 243.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # 463L40AJA

Rexel Part # 275032

UPC 78316662070

UNSPSC 39121529

Amps 30

Family / Style 463

IP/NEMA Rating Open

Poles 4

Type Contactor

Volts AC Control 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch