GE 463L60ANA Contactor, Lighting, 30A, 6NO, Contacts, 277VAC Coil, Open

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    463L60ANA
  • Rexel Part Number:

    615478
  • UPC:

    78316662075

Contactor, Lighting, 30 Amp, 6 Normally Open, Contacts, 277 Volt AC Coil, Open

$ 402.53 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # 463L60ANA

Rexel Part # 615478

UPC 78316662075

UNSPSC 39121529

Amps 30

Family / Style 463

IP/NEMA Rating Open

Poles 6

Type Contactor

Volts AC Control 277

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch