GE CR360L30313AAAZ Contactor, Lighting, 30A, 600V, 277VAC Coil, 3P, Open

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    CR360L30313AAAZ
  • Rexel Part Number:

    720973
  • UPC:

    78316655553

Contactor, Lighting, 3-Pole, 30 Amp, 600 Volt AC, 277 Volt AC Coil, Electrically Held, Open

$ 251.89 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # CR360L30313AAAZ

Rexel Part # 720973

UPC 78316655553

UNSPSC 39121529

Amps 30

Family / Style CR360

IP/NEMA Rating Open

Poles 3

Type Contactor

Volts AC 600

Volts AC Control 277

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch