GE CR360L40413AAAZ Contactor, Lighting, 60A, 600V, 277VAC Coil, 4P, Open

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    CR360L40413AAAZ
  • Rexel Part Number:

    864525
  • UPC:

    783166557150

Contactor, Lighting, 4-Pole, 60 Amp, 600 Volt AC, 277 Volt AC Coil, Electrically Held, Open

$ 592.68 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # CR360L40413AAAZ

Rexel Part # 864525

UPC 783166557150

UNSPSC 39121521

Amps 60

Family / Style CR360

IP/NEMA Rating Open

Poles 4

Type Contactor

Volts AC 600

Volts AC Control 277

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch