GE CR360L50402AAAB Contactor, Lighting, 100A, 600V, 120VAC Coil, 4P, Open, 1NC

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    CR360L50402AAAB
  • Rexel Part Number:

    681268
  • UPC:

    78316448384

Contactor, Lighting, 4-Pole, 100 Amp, 600 Volt AC, 120 Volt AC Coil, Electrically Held, 1 Normally Open Contact, Open

$ 1,150.79 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # CR360L50402AAAB

Rexel Part # 681268

UPC 78316448384

UNSPSC 39121529

Amps 100

Family / Style CR360

IP/NEMA Rating Open

Poles 4

Type Contactor

Volts AC 600

Volts AC Control 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch