Square D 8501X040V03 Relay, Control, 10A, 600VAC, 240VAC Coil, 4P, NO Contacts

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    8501X040V03
  • Rexel Part Number:

    20340
  • UPC:

    78590153675

Relay, Control, 10 Amp, 600 Volt AC, 240 Volt AC Coil, 4-Pole, Normally Open Contacts, Screw Clamp Terminals

$ 192.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 8501X040V03

Rexel Part # 20340

UPC 78590153675

UNSPSC 39121535

Amps 10

Family / Style 8501

Mounting Panel

Poles 4

Type Relay

Volts AC 600

Volts AC Control 240

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch