Square D 8501XO80V02 Relay, Control, 10A, 600VAC, 120VAC Coil, 8P, NO Contacts

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    8501XO80V02
  • Rexel Part Number:

    18363
  • UPC:

    78590153681

Relay, Control, 10 Amp, 600 Volt AC, 120 Volt AC Coil, 8-Pole, Normally Open Contacts, Screw Clamp Terminals

$ 288.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 8501XO80V02

Rexel Part # 18363

UPC 78590153681

UNSPSC 39122331

Amps 10

Family / Style 8501

Mounting DIN Rail

Poles 8

Type Relay

Volts AC 240

Volts AC Control 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch