Square D 8501XUDO40V53 Relay, Control, 5A, 250VDC, 24VDC Coil, 4P, NO Contacts

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    8501XUDO40V53
  • Rexel Part Number:

    257937
  • UPC:

    78590115246

Relay, Control, 5 Amp, 250 Volt DC, 24 Volt DC Coil, 4-Pole, Normally Open Contacts, Screw Clamp Terminals

$ 390.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 8501XUDO40V53

Rexel Part # 257937

UPC 78590115246

UNSPSC 39121535

Amps 5

Family / Style 8501

Mounting Panel

Poles 4

Type Relay

Volts DC 250

Volts DC Control 24

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch