Square D 8501XUDO80V63 Relay, Control, 5A, 250VDC, 125VDC Coil, 8P, NO Contacts

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    8501XUDO80V63
  • Rexel Part Number:

    257952
  • UPC:

    78590174333

Relay, Control, 5 Amp, 250 Volt DC, 125 Volt DC Coil, 8-Pole, Normally Open Contacts, Screw Clamp Terminals

$ 510.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 8501XUDO80V63

Rexel Part # 257952

UPC 78590174333

UNSPSC 39122331

Amps 5

Family / Style 8501

Mounting Panel

Poles 8

Type Relay

Volts DC 250

Volts DC Control 125

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch