Square D 8903L040V02 Contactor, Lighting, 30A, 600VAC, 120VAC Coil, 4P, 4NO Contacts

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    8903L040V02
  • Rexel Part Number:

    24457
  • UPC:

    78590185171

Contactor, Lighting, 30 Amp, 600 Volt AC, 120 Volt AC Coil, 4-Pole, 4 Normally Open Contacts, Electrically Held

$ 575.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 8903L040V02

Rexel Part # 24457

UPC 78590185171

UNSPSC 39121529

Amps 30

Family / Style 8903

Mounting Surface

Phase 3

Poles 4

Type Contactor

Volts AC 600

Volts AC Control 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch