Square D RPM22F7 Relay, Plug-In, 15A, 120VAC Coil, LED, Test Button, Lock-Down Door

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    RPM22F7
  • Rexel Part Number:

    276233
  • UPC:

    78590163573

Relay, Plug-In, 15 Amp, 120 Volt AC Coil, 8 Blade, LED, Test Button, Lock-Down Door, 2 Normally Open, 2 Normally Closed, 10 per Package

$ 6.80 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # RPM22F7

Rexel Part # 276233

UPC 78590163573

UNSPSC 39121516

Amps 15

Base 11-Blade

Family / Style RPM

Mounting Socket

Poles 4

Type Relay

Volts AC Control 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch