Hubbell-Wiegmann WA242408GSCG Enclosure, NEMA 3R, Screw Cover, Moisture Proof

  • Mfr/Brand Name:

    Hubbell-Wiegmann
  • Mfr Number:

    WA242408GSCG
  • Rexel Part Number:

    621063
  • UPC:

    78672584886

Enclosure, NEMA 3R, Screw Cover, Moisture Proof, Size: 24 x 24 x 8 Inch, Material/Finish: Steel/Gray Powder Coat

$ 514.66 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Wiegmann

Mfr Part # WA242408GSCG

Rexel Part # 621063

UPC 78672584886

UNSPSC 39121324

Color Gray

IP/NEMA Rating 3R

Material Steel

Size 24 x 24 x 8 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch